Motion
HF3SSG
Rod End - Bore Diameter: 0.1900 in
Mi Item #19208063
MFR #HF3SSG
Price$150.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rod End - Bore Diameter: 0.1900 in
Mi Item #19208063
MFR #HF3SSG

Mfr description
HF3SSG ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$150.69/each

Specifications

Dimensions

  • Bore Diameter  
    0.1900 in
  • Thread Size
    3/16-32

Details

  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Female
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)