Motion
2P220
Industrial Belting - 2 Ply, 220 lbs Strength, Smooth Bottom Cover, Smooth Top Cover, Poly/Nylon Carcass
MI ITEM #19215359
MFR #2P220
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Belting - 2 Ply, 220 lbs Strength, Smooth Bottom Cover, Smooth Top Cover, Poly/Nylon Carcass
MI ITEM #19215359
MFR #2P220

Mfr description
2P220 3/16 X 1/16 HC710BLK ME
  • This 2-ply 220# belt features a 3/16" smooth top cover with a poly/nylon carcass and a 1/16" smooth bottom
  • Designed for superior crack resistance to protect the carcass
  • This belt can withstand temperature spikes up to 752 °F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Minimum Pulley Diameter
    16 in
  • Thickness
    0.346 in

Details

  • Belt Material
    Rubber
  • Bottom Cover
    Smooth
  • Carcass
    Poly/Nylon
  • Color
    Black
  • Durometer
    60+/- Shore A
  • Elongation at Break
    1-2 %
  • Fire Resistant
    No
  • Maximum Temperature
    752 °F
  • Minimum Temperature
    140 °F
  • Oil Resistant
    No
  • Ply
    2
  • Strength
    220 lbs
  • Top Cover
    Smooth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)