Motion
3P330
Industrial Belting - 3 Ply, 330 lbs Strength, Smooth Bottom Cover, Smooth Top Cover, Poly/Nylon Carcass
MI ITEM #19215360
MFR #3P330
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Belting - 3 Ply, 330 lbs Strength, Smooth Bottom Cover, Smooth Top Cover, Poly/Nylon Carcass
MI ITEM #19215360
MFR #3P330

Mfr description
3P330 1/4 X 1/16 HC710BLK ME
  • This 3-ply 330# belt features a 1/4" smooth top cover with a poly/nylon carcass and a 1/16" smooth bottom
  • Designed for superior crack resistance to protect the carcass
  • This belt can withstand temperature spikes up to 752 °F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Minimum Pulley Diameter
    22 in
  • Thickness
    0.462 in

Details

  • Belt Material
    Rubber
  • Bottom Cover
    Smooth
  • Carcass
    Poly/Nylon
  • Color
    Black
  • Durometer
    60+/- Shore A
  • Elongation at Break
    1-2 %
  • Fire Resistant
    No
  • Maximum Temperature
    752 °F
  • Minimum Temperature
    140 °F
  • Oil Resistant
    No
  • Ply
    3
  • Strength
    330 lbs
  • Top Cover
    Smooth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)