Motion
COM8-107
COM8-107 - BEARING (COM) .500" X .625" WIDE CARBON HT 1/2, 1.000" OD
MI ITEM #19224781
MFR #COM8-107
List Price$27.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COM8-107 - BEARING (COM) .500" X .625" WIDE CARBON HT 1/2, 1.000" OD
MI ITEM #19224781
MFR #COM8-107

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$27.02/each for your price

Overview

Mfr description
COM8-107 BEARING (COM) .500" X .625"
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Alloy/Chromoly Steel, Heat Treated, Protective Coated for Corrosion Resistance

Specifications

  • Outside Diameter
  • Lubrication Type
    No Self Lubrication
  • Misalignment Angle
  • Ball Diameter
    0.8750 in
  • Ball Material
    52100 Bearing Steel
  • Race Material
    Alloy Steel
  • Overall Width
    1.0000 in
  • Radial Static Load Capacity
    84401 N
  • Series
    COM
  • UPC_NO
    806990163967
  • Weight
    0.07 lbs
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text