Motion
GFL3TS
GFL3TS - ROD END (G) 2-PC 300 SS. - F-L 3/16-3/16 PTFE, STUD
Mi Item #19224782
MFR #GFL3TS
Price$38.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GFL3TS - ROD END (G) 2-PC 300 SS. - F-L 3/16-3/16 PTFE, STUD
Mi Item #19224782
MFR #GFL3TS

Mfr description
GFL3TS ROD END (G) 2-PC 300 SS. F-L
  • BALL: 440C Stainless Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • LINER: Self-Lubricating PTFE
  • BODY: 300 Series Stainless Steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.90/each

Specifications

Dimensions

  • Ball Diameter
    0.4370 in
  • Misalignment Angle
    50 °
  • Weight
    0.05 lb

Details

  • Ball Material
    440C Stainless Steel
  • Lubrication
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Female
  • Series
    GF-T
  • Style
    2-Piece
  • Thread Direction
    Left Hand
  • UPC_NO
    806990043597
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)