Motion
GML7TS
GML7TS - ROD END (G) 2-PC 300 SS. - M-L 7/16-7/16 PTFE, STUD
MI ITEM #19224785
MFR #GML7TS
List Price$47.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GML7TS - ROD END (G) 2-PC 300 SS. - M-L 7/16-7/16 PTFE, STUD
MI ITEM #19224785
MFR #GML7TS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$47.69/each for your price

Overview

Mfr description
GML7TS ROD END (G) 2-PC 300 SS. M-L
  • BALL: 440C Stainless Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • LINER: Self-Lubricating PTFE
  • BODY: 300 Series Stainless Steel
  • STUD: Stainless Steel

Specifications

  • Rod End Type
    Male
  • Thread Direction
    Left Hand
  • Misalignment Angle
    50 °
  • Ball Material
    440C Stainless Steel
  • Lubrication
    Self-Lubricating
  • Ball Diameter
    0.8120 in
  • Series
    GM-T
  • UPC_NO
    806990043733
  • Weight
    0.28 lb
  • Product Type
    Spherical Rod Ends
  • Style
    2-Piece

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text