Motion
MCFR14SZ
MCFR14SZ - ROD END (C) 2-PC CARBON. - F-R 14MM-14MM STUD ZERK
Mi Item #19224795
MFR #MCFR14SZ
Price$44.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MCFR14SZ - ROD END (C) 2-PC CARBON. - F-R 14MM-14MM STUD ZERK
Mi Item #19224795
MFR #MCFR14SZ

Mfr description
MCFR14SZ ROD END (C) 2-PC CARBON. F-R
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • BODY: Carbon Steel, Protective Coated for Corrosion Resistance
  • STUD: Carbon Steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.60/each

Specifications

Dimensions

  • Misalignment Angle
    50 °
  • Weight
    0.43 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Lubrication
    Non-Lubricated
  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Female
  • Series
    MCF
  • Style
    2-Piece
  • Thread Direction
    Right Hand
  • UPC_NO
    806990232809
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)