Motion
MCML12SZ
MCML12SZ - ROD END (C) 2-PC CARBON. - M-L 12MM-12MM STUD ZERK
Mi Item #19224800
MFR #MCML12SZ
Price$27.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MCML12SZ - ROD END (C) 2-PC CARBON. - M-L 12MM-12MM STUD ZERK
Mi Item #19224800
MFR #MCML12SZ

Mfr description
MCML12SZ ROD END (C) 2-PC CARBON. M-L
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • BODY: Carbon Steel, Protective Coated for Corrosion Resistance
  • STUD: Carbon Steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.69/each

Specifications

Dimensions

  • Misalignment Angle
    50 °
  • Weight
    0.29 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Lubrication
    Non-Lubricated
  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Male
  • Series
    MCM
  • Style
    2-Piece
  • Thread Direction
    Right Hand
  • UPC_NO
    806990232779
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)