Motion
MGFL12TS
MGFL12TS - ROD END (G) 2-PC 303 SS. - F-L 12MM-12MM PTFE, STUD
Mi Item #19224808
MFR #MGFL12TS
Price$119.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MGFL12TS - ROD END (G) 2-PC 303 SS. - F-L 12MM-12MM PTFE, STUD
Mi Item #19224808
MFR #MGFL12TS

Mfr description
MGFL12TS ROD END (G) 2-PC 303 SS. F-L
  • BALL: 440C Stainless Steel, Heat Treated, Precision Ground
  • LINER: Self-Lubricating PTFE
  • BODY: 300 Series Stainless Steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.26/each

Specifications

Dimensions

  • Misalignment Angle
    27 °
  • Weight
    0.27 lb

Details

  • Ball Material
    440C Stainless Steel
  • Lubrication
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Female
  • Series
    MGF-T
  • Style
    2-Piece
  • Thread Direction
    Left Hand
  • UPC_NO
    806990069696
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)