Motion
MGML12TS
MGML12TS - ROD END (G) 2-PC 303 SS. - M-L 12MM-12MM PTFE, STUD
MI ITEM #19224817
MFR #MGML12TS
List Price$114.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MGML12TS - ROD END (G) 2-PC 303 SS. - M-L 12MM-12MM PTFE, STUD
MI ITEM #19224817
MFR #MGML12TS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$114.84/each for your price

Overview

Mfr description
MGML12TS ROD END (G) 2-PC 303 SS. M-L
  • BALL: 440C Stainless Steel, Heat Treated, Precision Ground
  • LINER: Self-Lubricating PTFE
  • BODY: 300 Series Stainless Steel
  • STUD: Stainless Steel

Specifications

  • Rod End Type
    Male
  • Thread Direction
    Left Hand
  • Misalignment Angle
    50 °
  • Ball Material
    440C Stainless Steel
  • Lubrication
    Self-Lubricating
  • Series
    MGM-T
  • UPC_NO
    806990075338
  • Weight
    0.29 lb
  • Product Type
    Spherical Rod Ends
  • Style
    2-Piece

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text