Motion
MGML8TS
MGML8TS - ROD END (G) 2-PC 303 SS. - M-L 8MM-8MM PTFE, STUD
Mi Item #19224820
MFR #MGML8TS
Price$57.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MGML8TS - ROD END (G) 2-PC 303 SS. - M-L 8MM-8MM PTFE, STUD
Mi Item #19224820
MFR #MGML8TS

Mfr description
MGML8TS ROD END (G) 2-PC 303 SS. M-L
  • BALL: 440C Stainless Steel, Heat Treated, Precision Ground
  • LINER: Self-Lubricating PTFE
  • BODY: 300 Series Stainless Steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.39/each

Specifications

Dimensions

  • Misalignment Angle
    50 °
  • Weight
    0.10 lb

Details

  • Ball Material
    440C Stainless Steel
  • Lubrication
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Male
  • Series
    MGM-T
  • Style
    2-Piece
  • Thread Direction
    Left Hand
  • UPC_NO
    806990075383
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)