Motion
MVFR12S
MVFR12S - ROD END (MV) 4-PC CARBON/BRONZE - F-R 12mm-12mm STUD
MI ITEM #19224828
MFR #MVFR12S
List Price$55.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MVFR12S - ROD END (MV) 4-PC CARBON/BRONZE - F-R 12mm-12mm STUD
MI ITEM #19224828
MFR #MVFR12S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$55.21/each for your price

Overview

Mfr description
MVFR12S ROD END (MV) 4-PC
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated,
  • RACE: Sintered Bronze, Oil impregnated
  • BODY: Carbon Steel, Protective Coated for Corrosion Resistance
  • STUD: Carbon Steel

Specifications

  • Rod End Type
    Female
  • Thread Direction
    Right Hand
  • Misalignment Angle
    40 °
  • Ball Material
    52100 Bearing Steel
  • Lubrication
    Self-Lubricating
  • Series
    MVF
  • UPC_NO
    806990130280
  • Weight
    0.21 lb
  • Product Type
    Spherical Rod Ends
  • Style
    3-Piece

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text