Motion
MVML5S
MVML5S - ROD END (MV) 4-PC CARBON/BRONZE. - M-L 5mm-5mm STUD
Mi Item #19224831
MFR #MVML5S
Price$30.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MVML5S - ROD END (MV) 4-PC CARBON/BRONZE. - M-L 5mm-5mm STUD
Mi Item #19224831
MFR #MVML5S

Mfr description
MVML5S ROD END (MV) 4-PC CARBON/BRONZE.
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Sintered Bronze, Oil impregnated
  • BODY: Carbon Steel, Protective Coated for Corrosion Resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.12/each

Specifications

Dimensions

  • Misalignment Angle
    40 °
  • Weight
    0.08 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Lubrication
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Male
  • Series
    MVM
  • Style
    3-Piece
  • Thread Direction
    Left Hand
  • UPC_NO
    806990130341
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)