Motion
COM8T-104
COM8T-104 - BEARING (COM) 52100 HT CP/ CARBON HT 1/2 PTFE
Mi Item #19224838
MFR #COM8T-104
Price$41.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COM8T-104 - BEARING (COM) 52100 HT CP/ CARBON HT 1/2 PTFE
Mi Item #19224838
MFR #COM8T-104

Mfr description
COM8T-104 BEARING (COM) .500" X 1.25"
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Alloy/Chromoly Steel, Heat Treated, Protective Coated for Corrosion Resistance
  • LINER: Self-Lubricating PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.21/each

Specifications

Dimensions

  • Ball Diameter
    0.7810 in
  • Misalignment Angle  
    9.5 °
  • Outside Diameter  
    1.0000 in
  • Overall Width
    1.0000 in
  • Weight
    0.09 lbs

Details

  • Ball Material
    52100 Bearing Steel
  • Lubrication Type
    PTFE Lined
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Alloy Steel
  • Radial Static Load Capacity
    88404 N
  • Series
    COM
  • UPC_NO
    806990159694
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)