Motion
65121IMPCT

KLEIN TOOLS INC
65121IMPCT

KNECT Deep-Well 3/8-Inch Drive Socket Set, SAE and Metric, 23-Piece
Mi Item #19309885
MFR #65121IMPCT
Price$189.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KLEIN TOOLS INC
65121IMPCT

KNECT Deep-Well 3/8-Inch Drive Socket Set, SAE and Metric, 23-Piece
Mi Item #19309885
MFR #65121IMPCT

Mfr description
65121IMPCT KNECT DEEP-WELL SET,
  • 23-piece SAE and metric socket set contains most common standard deep-well impact socket sizes up to 13/16-Inch and 19 mm
  • Optimized wall thickness on the deep-well impact sockets provide increased access and reach for longer bolts and hard to reach areas Long lasting, industry-standard color-coded painted rings and bold stamped size and high contrast paint infill size markings to quickly identify socket sizes Cold forged, heat treated Cr-Mo steel impact-rated sockets are engineered to withstand the torque of the toughest jobs
  • Includes a 3-Inch long impact adapter which allows the socket to be used with a 1/4-Inch impact driver
Help us improve this product
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$189.35/each

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)