Motion
1LE21212BD214LA3

BALDOR ELECTRIC COMPANY
1LE21212BD214LA3

General Purpose Motor - 7-1/2 hp, 900 rpm, 3 ph, 230/460 V, 256TCV Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure
Mi Item #19341583
MFR #1LE21212BD214LA3
Price$5,336.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BALDOR ELECTRIC COMPANY
1LE21212BD214LA3

General Purpose Motor - 7-1/2 hp, 900 rpm, 3 ph, 230/460 V, 256TCV Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure
Mi Item #19341583
MFR #1LE21212BD214LA3

Mfr description
1LE21212BD214LA3 MOT3FGP100A256TCVB/C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,336.43/each

Specifications

Dimensions

  • Frame Size
    256TCV

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Aluminum
  • Insulation Class
    F
  • IP Rating
    IP55
  • Motor Horsepower
    7-1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • NEMA Design Class
    -
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    900 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)