Motion
1LE23212AC213EA3

BALDOR ELECTRIC COMPANY
1LE23212AC213EA3

Severe Duty Motor - 5 hp, 1200 rpm, 3 ph, 575 V, 215TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure
Mi Item #19341611
MFR #1LE23212AC213EA3
Price$3,806.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BALDOR ELECTRIC COMPANY
1LE23212AC213EA3

Severe Duty Motor - 5 hp, 1200 rpm, 3 ph, 575 V, 215TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure
Mi Item #19341611
MFR #1LE23212AC213EA3

Mfr description
1LE23212AC213EA3 MOT3FSD100575V215TCB/C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,806.14/each

Specifications

Dimensions

  • Frame Size
    215TC
  • Service Factor
    1.15
  • Shaft Diameter
    1.3750 in

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    IP55
  • Motor Horsepower
    5 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    575 V
  • NEMA Design Class
    B
  • Product Type
    Severe Duty Motors
  • Shaft Rotation
    Reversible
  • Synchronous Rpm
    1200 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)