Motion
1PC65255UC412AA1

BALDOR ELECTRIC COMPANY
1PC65255UC412AA1

General Purpose Motor - 450 hp, 1200 rpm, 3 ph, 460 V, R589 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50, 60
Mi Item #19341736
MFR #1PC65255UC412AA1
Price$188,303.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BALDOR ELECTRIC COMPANY
1PC65255UC412AA1

General Purpose Motor - 450 hp, 1200 rpm, 3 ph, 460 V, R589 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50, 60
Mi Item #19341736
MFR #1PC65255UC412AA1

Mfr description
1PC65255UC412AA1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$188,303.80/each

Specifications

Dimensions

  • Frame Size
    R589
  • Service Factor
    1.15
  • Shaft Diameter
    4.3750 in

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50, 60
  • Insulation Class
    H
  • IP Rating
    IP65
  • Motor Horsepower
    450 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460 V
  • NEMA Design Class
    A
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Reversible
  • Synchronous Rpm
    1200 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)