Overview
Mfr description
DWS01313 6.5 MM SLOTTED SCREWDRIVER (4
- Sharp, angled pipe-wrench-style teeth offer a sure bite
- Undercut tongue and grooves interlock for superior joint strength
- Nut and bolt fastener allows fine-tuning of operating tension
- Slim, nonslip grips provide comfort and control without adding bulk
- Made in USA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data