Overview
Mfr description
DWS01411 5.5 MM SLOTTED SCREWDRIVER (8
- Strong, Stout Blade – We heat-treat AISI 8650 steel, a Ni-Cr-Mo alloy, to 52–56 HRC to make the blade strong without being brittle
- Durable, Nonslip Handle – The overmolded grip provides a nonslip surface that is permanently bonded to the handle and won't degrade or become sticky over time
- Comfortable Grip – The handle's three-sided contoured geometry directly engages the structure of your hand for greater comfort and control
- Secure Blade Connection – The blade is insert molded into the handle, and two “wings” at the base of the blade resist pushing, pulling, and twisting
- Many Uses for Every Shop – Scribe accurate lines, punch center points, pierce soft materials, or align holes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data