Overview
Mfr description
HWH22107 7 OZ. DROP MALLET
- Designed for Speed and Torque – The front of the handle is round for quick turning and the middle transitions to a tri-lobe shape that provides a secure grip for high-torque driving
- Soft Overmold Grip for Controlled Turning – The handle’s red exterior is made of a lightly textured TPE material that is slightly soft and grippy for controlled spinning, fine adjustments, and reduced slipping under torque
- Size Markings in Four Locations – The driver has the tip size engraved in four locations with high-contrast laser markings
- Steel Shank Won’t Twist Out – The handle is molded around the shank, creating a solid connection that is stronger and straighter than simply pressing the shank into a premade handle
- Phillips Tip – Our Phillips tips are made to the ISO 8764-1 standard, and are also compatible with JIS screws; the surface of the cross tip is flatter to improve engagement and reduce cam-out
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data