Specifications
Details
- Technical SpecificationsIDE30_Series_Intelligent_Line_Powered_Panel_Meter_Digital_Indicator.pdf
Overview
Mfr description
IDE30-A-1-2-0 INTELLIGENT LINE POWERED P
- Accepts a variety of standard process signals and precisely scales them into any desired unit of measurement
- Single input
- Employs advanced technology for stable
- drift-free readout
- 32 point scaling for non-linear processes
- Max. and min. value display
- Easy menu-driven programming
- NEMA 4X/IP65 sealed front bezel