Motion
IDE30-T-1-1-2

NOSHOK INC
IDE30-T-1-1-2

Intelligent Line Powered Panel Meter Temperature, 85-265 VAC, 90-265 VDC, 0.6 in High, Dual Line, 6 Digits, Red LED, 4-20 mA Output
MI ITEM #19413739
MFR #IDE30-T-1-1-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
IDE30-T-1-1-2

Intelligent Line Powered Panel Meter Temperature, 85-265 VAC, 90-265 VDC, 0.6 in High, Dual Line, 6 Digits, Red LED, 4-20 mA Output
MI ITEM #19413739
MFR #IDE30-T-1-1-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
IDE30-T-1-1-2 INTELLIGENT LINE POWERED P
  • Accepts a variety of standard process signals and precisely scales them into any desired unit of measurement
  • Single input
  • Employs advanced technology for stable
  • drift-free readout
  • 32 point scaling for non-linear processes
  • Max. and min. value display
  • Easy menu-driven programming
  • NEMA 4X/IP65 sealed front bezel

Specifications

  • Technical Specifications
    IDE30_Series_Intelligent_Line_Powered_Panel_Meter_Digital_Indicator.pdf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought