Motion
10-110-300-PSI

NOSHOK INC
10-110-300-PSI

Pressure Gauge, 1" ABS Case & Socket, Copper Alloy Bourdon Tube, 300 psi, 1/8 NPT Back Conn
Mi Item #19415811
MFR #10-110-300-PSI
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
10-110-300-PSI

Pressure Gauge, 1" ABS Case & Socket, Copper Alloy Bourdon Tube, 300 psi, 1/8 NPT Back Conn
Mi Item #19415811
MFR #10-110-300-PSI

Mfr description
10-110-300-PSI PRESSURE GAUGE
  • Accurate and reliable general purpose dry gauge with vacuum & compound ranges
  • ABS or Steel case
  • Ideal for applications including hydraulics, pneumatics, medical, pumps, compressors, refrigeration controls and more.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Connection Size
    1/8 in

Details

  • Accuracy
    ±4 %
  • Additional Details
    General purpose non-fillable dry gauge
  • Ambient Temperature Range
    32 °F to 140 °F
  • Application
    hydraulics, pneumatics, medical, pumps, compressors, refrigeration
  • Connection Locations
    Back Connection
  • Connection Type
    NPT
  • Pressure Range
    0 psi to 300 psi
  • Series
    100 Series
  • Technical Data Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)