Motion
10-110-60-PSI-R1/8

NOSHOK INC
10-110-60-PSI-R1/8

Pressure Gauge, 1" ABS Case & Socket, Copper Alloy Bourdon Tube, 60 psi, 1/8 BSPT Back Conn
MI ITEM #19415812
MFR #10-110-60-PSI-R1/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
10-110-60-PSI-R1/8

Pressure Gauge, 1" ABS Case & Socket, Copper Alloy Bourdon Tube, 60 psi, 1/8 BSPT Back Conn
MI ITEM #19415812
MFR #10-110-60-PSI-R1/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10-110-60-PSI-R1/8 PRESSURE GAUGE
  • Accurate and reliable general purpose dry gauge with vacuum & compound ranges
  • ABS or Steel case
  • Ideal for applications including hydraulics, pneumatics, medical, pumps, compressors, refrigeration controls and more.

Specifications

  • Ambient Temperature Range
    32 °F to 140 °F
  • Application
    hydraulics, pneumatics, medical, pumps, compressors, refrigeration
  • Series
    100 Series
  • Technical Data Sheet
  • Additional Details
    General purpose non-fillable dry gauge
  • Connection Size
    1/8 in
  • Accuracy
    ±4 %
  • Connection Locations
    Back Connection
  • Connection Type
    NPT
  • Pressure Range
    0 psi to 60 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought