Motion
15-110-3000-PSI-SSC

NOSHOK INC
15-110-3000-PSI-SSC

Pressure Gauge, 1.5" 304SS Case, Copper Alloy Internals, 3000 psi, 1/8 NPT Back Conn
MI ITEM #19415823
MFR #15-110-3000-PSI-SSC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
15-110-3000-PSI-SSC

Pressure Gauge, 1.5" 304SS Case, Copper Alloy Internals, 3000 psi, 1/8 NPT Back Conn
MI ITEM #19415823
MFR #15-110-3000-PSI-SSC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
15-110-3000-PSI-SSC PRESSURE GAUGE
  • Accurate and reliable general purpose dry gauge with vacuum & compound ranges
  • ABS or Steel case
  • Ideal for applications including hydraulics, pneumatics, medical, pumps, compressors, refrigeration controls and more.

Specifications

  • Ambient Temperature Range
     -40 °F to 140 °F
  • Application
    hydraulics, pneumatics, medical, pumps, compressors, refrigeration
  • Series
    100 Series
  • Technical Data Sheet
  • Additional Details
    General purpose non-fillable dry gauge
  • Connection Size
    1/8 in
  • Accuracy
    ±2.5 %
  • Connection Locations
    Back Connection
  • Connection Type
    NPT
  • Pressure Range
    0 psi to 3000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought