Overview
Mfr description
10058 LUCAS OIL SEMI-SYNTHETIC 2-CYCLE O
- Clean burning "Smokeless"
- Mixes well with gasolines at all temperatures
- Meets requirements for "low smoke" oils
- Low ash
- Suitable for use in air-cooled engines
- Surpasses Mercury, Evinrude, and Johnson Motors requirements
- Expect longer ring life, less fuel consumption, and no filter clogging
- Excellent rust protection during storage
- Prevents carbon deposits
- Prevents piston burning and corrosion caused by combustion residue
- Meets ISO GD and JASO FD
- Exceeds API TC
Specifications
- Features & Benefits• Clean burning "Smokeless" • Mixes well with gasolines at all temperatures • Meets requirements for "low smoke" oils • Low ash • Suitable for use in air-cooled engines • Surpasses Mercury, Evinrude, and Johnson Motors requirements • Expect longer ring life, less fuel consumption, and no filter clogging • Excellent rust protection during storage • Prevents carbon deposits • Prevents piston burning and corrosion caused by combustion residue • Meets ISO GD and JASO FD • Exceeds API TC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data