Overview
Mfr description
10210 LUCAS OIL SYNTHETIC SAE 0W-40 EURO
- Lowers oil temperature, for longer oil life, and less metal fatigue
- Provides a tougher, thicker oil film for maximum protection against metal to metal contact
- Made for long life or long drain intervals, for gas and diesel
- Provides better protection against cold weather dry starts
- Provides extra protection and longer oil life in turbo charged engines
- For automotive, gasoline and diesel engines
Specifications
- Features & Benefits• Lowers oil temperature, for longer oil life, and less metal fatigue • Provides a tougher, thicker oil film for maximum protection against metal to metal contact • Made for long life or long drain intervals, for gas and diesel • Provides better protection against cold weather dry starts • Provides extra protection and longer oil life in turbo charged engines • For automotive, gasoline and diesel engines
- Product TypeAir Tool & Air Compressor Oil
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data