Overview
Mfr description
10275 LUCAS OIL PETROLEUM SAE 10W-40 MOT
- SAE grades meet or exceed current API specifications
- Excellent cold temperature properties
- Compatible with both conventional and synthetic engine oils
- Exclusive high-performance additive system
Specifications
- Features & Benefits• SAE grades meet or exceed current API specifications • Excellent cold temperature properties • Compatible with both conventional and synthetic engine oils • Exclusive high-performance additive system
- Product TypeAir Tool & Air Compressor Oil
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data