Overview
Mfr description
10279 LUCAS OIL ENGINE OIL STOP LEAK - 1
- Compatible with petroleum, semi-synthetic and full synthetic motor oils
- Renews worn seals with no risk of damage or eventual corrosion
- Reduces engine noise and oil consumption, while raising oil pressure
- Contains no harmful solvents
Specifications
- Features & Benefits• Compatible with petroleum, semi-synthetic and full synthetic motor oils • Renews worn seals with no risk of damage or eventual corrosion • Reduces engine noise and oil consumption, while raising oil pressure • Contains no harmful solvents
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data