Overview
Mfr description
10445 LUCAS OIL HEAVY DUTY TRANSMISSION
- Formulated with unique Lucas Oil additive systems to provide the highest performance for extended oil life
- Excellent low temperature properties, shear stability, and oxidative stability
- Minimizes foam
- Provides excellent copper corrosion and rust protection
- Designed for use in Caterpillar power shift transmissions, clutches, brakes, final drives, bevel gears, and differentials
- Formulated to meet Caterpillar TO-4 specification as well as Allison C-4 and Komatsu Micro-Clutch specifications
Specifications
- Features & Benefits• Formulated with unique Lucas Oil additive systems to provide the highest performance for extended oil life • Excellent low temperature properties, shear stability, and oxidative stability • Minimizes foam • Provides excellent copper corrosion and rust protection • Designed for use in Caterpillar power shift transmissions, clutches, brakes, final drives, bevel gears, and differentials • Formulated to meet Caterpillar TO-4 specification as well as Allison C-4 and Komatsu Micro-Clutch specifications
- Product TypeAir Tool & Air Compressor Oil
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data