Overview
Mfr description
10467 LUCAS OIL SEMI-SYNTHETIC 2-CYCLE L
- Meets or exceeds industry performance requirements
- Expect longer ring life, less fuel consumption, and no filter clogging
- Excellent rust protection
- Prevents piston and cylinder scuffing
- Meets or exceeds industry performance requirements
- Mix ratio is 50:1
Specifications
- Features & Benefits• Meets or exceeds industry performance requirements • Expect longer ring life, less fuel consumption, and no filter clogging • Excellent rust protection • Prevents piston and cylinder scuffing • Meets or exceeds industry performance requirements • Mix ratio is 50:1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data