Motion
10474
Lucas Oil Petroleum SAE 5W-30 Motor Oil - 1 qt - Amber - 6x1
Mi Item #19553424
MFR #10474
Price$15.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lucas Oil Petroleum SAE 5W-30 Motor Oil - 1 qt - Amber - 6x1
Mi Item #19553424
MFR #10474

Mfr description
10474 LUCAS OIL PETROLEUM SAE 5W-30 MOTO
  • SAE grades meet or exceed current API specifications
  • Excellent cold temperature properties
  • Compatible with both conventional and synthetic engine oils
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.93/each

Specifications

Details

  • Features & Benefits
    • SAE grades meet or exceed current API specifications • Excellent cold temperature properties • Compatible with both conventional and synthetic engine oils • Exclusive high-performance additive system
  • Product Type
    Air Tool & Air Compressor Oil
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)