Overview
Mfr description
10577 MULTI VIS AW ISO 32 HYDRAULIC OIL/
- High viscosity index
- Low pour point
- Wide range of operating temperatures
- Suitable up to 3000psi
Specifications
- Features & Benefits• High viscosity index • Low pour point • Wide range of operating temperatures • Suitable up to 3000psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data