Motion
10630
Lucas Oil SAE 30 Engine Break-In Oil - 1 qt - Amber - 6x1
Mi Item #19553459
MFR #10630
Price$18.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lucas Oil SAE 30 Engine Break-In Oil - 1 qt - Amber - 6x1
Mi Item #19553459
MFR #10630

Mfr description
10630 LUCAS OIL SAE 30 ENGINE BREAK-IN O
  • Delivers quicker, more efficient ring seal
  • Contains higher levels of zinc and phosphorus to ensure maximum protection
  • Requires no moly supplement and no additional additives
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.31/each

Specifications

Details

  • Features & Benefits
    • Delivers quicker, more efficient ring seal • Contains higher levels of zinc and phosphorus to ensure maximum protection • Requires no moly supplement and no additional additives • Compatible with methanol and high-octane race fuels • Recommended for use during initial break-in of both flat tappet and roller camshaft applications • Excellent product to establish a rebuilt engine prior to switching to Lucas Oil High-Performance Racing Motor Oils
  • Product Type
    Motor & Engine Oil
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)