Overview
Mfr description
10636 LUCAS OIL SAE 20W-50 ENGINE BREAK-
- Delivers quicker, more efficient ring seal
- Contains higher levels of zinc and phosphorus to ensure maximum protection
- Requires no moly supplement and no additional additives
- Compatible with methanol and high-octane race fuels
- Recommended for use during initial break-in of both flat tappet and roller camshaft applications
- Excellent product to establish a rebuilt engine prior to switching to Lucas Oil High-Performance Racing Motor Oils
Specifications
- Features & Benefits• Delivers quicker, more efficient ring seal • Contains higher levels of zinc and phosphorus to ensure maximum protection • Requires no moly supplement and no additional additives • Compatible with methanol and high-octane race fuels • Recommended for use during initial break-in of both flat tappet and roller camshaft applications • Excellent product to establish a rebuilt engine prior to switching to Lucas Oil High-Performance Racing Motor Oils
- Product TypeMotor & Engine Oil
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data