Overview
Mfr description
10727 LUCAS OIL MOTORCYCLE OIL STABILIZE
- 100% Petroleum
- Will not void new vehicle warranties
- Reduces temperature and friction
- Extends oil life up to 50%
- Increases oil pressure
- Increases fuel mileage and power
- Insures against oil breakdown in case of overheating
- Will not sludge or vanish
- Cools and quiets engines and Gearboxes
Specifications
- Features & Benefits• 100% Petroleum • Will not void new vehicle warranties • Reduces temperature and friction • Extends oil life up to 50% • Increases oil pressure • Increases fuel mileage and power • Insures against oil breakdown in case of overheating • Will not sludge or vanish • Cools and quiets engines and Gearboxes
- Product TypeMotor & Engine Oil
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data