Overview
Mfr description
10826 LUCAS OIL SYNTHETIC BRAKE FLUID DO
- Prevents seal hardening or softening
- Protects against rust or corrosion
- Provides excellent lubricity
- Compatible with all brake system rubber components and other fluids
Specifications
- Features & Benefits• Prevents seal hardening or softening • Protects against rust or corrosion • Provides excellent lubricity • Compatible with all brake system rubber components and other fluids
- Product TypeMotor & Engine Oil
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data