Overview
Mfr description
10917 LUCAS OIL ISO 46 NON-CONDUCTIVE AN
- Excellent oxidative & thermal stability
- Excellent wear protection
- Reduces deposits & sludge
- Excellent non-conductive fluid
- Minimizes foam
- Cleanliness Rating 16/14/11
- Up to 6,000 hr life
Specifications
- Features & Benefits• Excellent oxidative & thermal stability • Excellent wear protection • Reduces deposits & sludge • Excellent non-conductive fluid • Minimizes foam • Cleanliness Rating 16/14/11 • Up to 6,000 hr life
- Product TypeMachine Oil
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data