Overview
Mfr description
11099 LUCAS OIL SYNTHETIC MARINE ATF TYP
- Pure synthetic
- High performance, high torque, non-electronic shift transmissions. Ensures firm shifting which improves performance and prolongs clutch-life
- An easy flowing fluid with superior heat transfer capabilities
- Expect excellent performance cold or hot
- Contains special anti-foaming agents
- A stable long life fluid - perfect for irregular maintenance
- Safely blends with other synthetic and non-synthetic fluids
Specifications
- Features & Benefits• Pure synthetic • High performance, high torque, non-electronic shift transmissions. Ensures firm shifting which improves performance and prolongs clutch-life • An easy flowing fluid with superior heat transfer capabilities • Expect excellent performance cold or hot • Contains special anti-foaming agents • A stable long life fluid - perfect for irregular maintenance • Safely blends with other synthetic and non-synthetic fluids
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data