Overview
Mfr description
11131 LUCAS OIL ISO 46 R&O HYDRAULIC OIL
- Excellent rust, corrosion and oxidation protection
- Excellent demulsibility
- Minimizes foam
- Suitable up to 1000psi
Specifications
- Features & Benefits• Excellent rust, corrosion and oxidation protection • Excellent demulsibility • Minimizes foam • Suitable up to 1000psi
- Product TypeAir Tool & Air Compressor Oil
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data