Overview
Mfr description
11148 LUCAS OIL MARINE GREASE - 1 LB - D
- OBCS (Overbased Calcium Sulfonate)
- Typical weld point of 500 Kg, the minimum industry standard is 200 Kg
- Timken Load 65 lbs
- Dropping point 570°F
- Provides rust and corrosion protection in both freshwater and saltwater environments
- Effective Water Resistance
- Long Lasting
- Resist Extreme Pressure
- Extreme Friction Reducer
Specifications
- Features & Benefits• OBCS (Overbased Calcium Sulfonate) • Typical weld point of 500 Kg, the minimum industry standard is 200 Kg • Timken Load 65 lbs • Dropping point 570°F • Provides rust and corrosion protection in both freshwater and saltwater environments • Effective Water Resistance • Long Lasting • Resist Extreme Pressure • Extreme Friction Reducer
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data