Overview
Mfr description
11223 LUCAS OIL SYNTHETIC SXS COMMAND DR
- Protects internal components in all operating conditions and temperatures
- Ensures smooth and rapid engagement and disengagement of front differential
- Friction modified - minimizes friction and wear
- Provides added lubricity, oxidation and corrosion protection for longer fluid life
- Minimizes ADC clutch chatter
- Developed specifically for Polaris* ATV/SXS front differentials
- All season extreme protection formula
Specifications
- Features & Benefits• Protects internal components in all operating conditions and temperatures • Ensures smooth and rapid engagement and disengagement of front differential • Friction modified - minimizes friction and wear • Provides added lubricity, oxidation and corrosion protection for longer fluid life • Minimizes ADC clutch chatter • Developed specifically for Polaris* ATV/SXS front differentials • All season extreme protection formula
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data