Overview
Mfr description
18006 LUCAS OIL SYNTHETIC SAE 75W-90 GEA
- Heavy duty
- High performance
- Stands up to high temperatures
Specifications
- Features & Benefits• Heavy duty • High performance • Stands up to high temperatures
- Product TypeAir Tool & Air Compressor Oil
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data