Overview
Mfr description
2323311 DOWSIL 999A SILICONE GLAZING SEA
- Resistant to sunlight, rain, sleet, snow, ultraviolet radiation, ozone, and temperature extremes
- Retains design properties even after years of exposure
- Seals remain watertight and weatherproof
- Wide service temperature range from -76°F to 350°F (-60°C to 177°C) with intermittent temperatures up to 392°F (200°C)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data