Overview
Mfr description
4016043 MOLYKOTE 44 LIGHT HIGH TEMPERATU
- Low evaporation
- Superior oxidation resistance
- Broad range of service temperatures
- Superior low-temperature characteristics
- Compatible with most plastics
- Oxidation resistance
- Plastic and rubber compatibility
- Water resistance
- High temperature performance
- Wide temperature range
- No intentional polytetrafluoroethylene (PTFE) or per- and polyfluoroalkyl substances (PFAS)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data