Overview
Mfr description
4068391 DOWSIL 733 GLASS & METAL SEALANT
- Enhanced unprimed adhesion to cleaned substrates, including glass, metals, and plastics
- Good resistance to weathering, vibration, moisture, ozone, and extreme temperatures
- Easy to apply
- Meets MIL-A-46106, FDA Reg 21 CFR 177.2600, NSF 51, and NSF 61 requirements
- UL 94 HB compliant (low-flammability)
- Sustained flexibility at temperatures from -70°F to 350°F (-57°C to 177°C); intermittent to 400°F (204°C)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data