Overview
Mfr description
4107467 SILASTIC RBL-9694 A&B LIQUID SIL
- Two-part addition-cure silicone elastomer
- User-friendly, easy to handle 1:1 mix ratio
- High tear resistance
- Low compression set
- Good adhesion to many substrates
- Long-term stability over a wide temperature range of -58ºF to 392ºF (-50°C to 200°C)
- Hardness suitable for sealing applications under high clamping loads
- Non-sag nature yields accurate, uniform gasket beads of precise dimensions as defined by robot application parameters
- Fast cure at elevated temperatures, no post-curing
- Does not require solvents, CFCs, or other environmentally harmful materials for processing
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data