Overview
Mfr description
7400001 LENTEK PLUMBERS PRO SILICONIZED
- Mildew and water resistant
- Paintable
- Flexible and durable
- Indoor and outdoor
- One-component
- Easy application
- Forms a permanent water-repellent layer after curing
- Does not affect the application surface
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data