Motion
20080163

CONTINENTAL
20080163

D Section, 1- 1/4 in Top Width, 16 Strand, 125.0000 in Nominal Outside Length, Smooth
Mi Item #19573726
MFR #20080163
Price$4,204.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
20080163

D Section, 1- 1/4 in Top Width, 16 Strand, 125.0000 in Nominal Outside Length, Smooth
Mi Item #19573726
MFR #20080163

Mfr description
16/D120 CONTI V TORQUE TEAM
  • Conti® V wrapped envelope V-belts use specialty polyester cords and advanced processes for high strength and horsepower capacity. With Matchmaker® technology, they offer precise size and performance consistency, making them ideal for demanding drives across classical, wedge, and metric profiles
  • Conti® V is also offered in banded construction (classical/wedge), handling misalignment, maintain stable performance while reducing vibration.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,204.98/each

Specifications

Dimensions

  • Nominal Outside Length
    125.0000 in
  • Top Width Per Strand
    1- 1/4 in

Details

  • Cogged/Smooth
    Smooth
  • Material
    Styrene Butadiene Rubber
  • Number Of Strands
    16
  • Operating Temperature Range
    -40 °F to 165 °F
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Section
    D
  • Static Conductive
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)